Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230654

MPN #: KWC-5-Black

BenchPro™ Kennedy Complete Workstation with Solid Maple Butcher Block Top, 60"W x 30"D, Black

Product Description
BenchPro™ Kennedy Series Workbench with Oiled Butcher block top is the perfect work surface for any application. The durable 1-3/4" thick Oiled Butcher block Top resists scratches, stains and is oil resistant. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty strong cold rolled steel and has a max. weight capacity of 6,600 lb. 25-year unconditional warranty. Set also includes 36" Upright Set with Power Plug and Cord, Adjustable Top Shelf, LED Overhead Light, Adjustable Light Frame, Bin Box Rail, Adjustable Legs, 30" to 36", Painted Footrest, Aluminum Power Strip with 8-Outlets.

Features:
  • Right and Left Wrist Strap Jacks
  • Meet ANSI, BIFMA, DIN and GSA Structural Standards


PRICE
$2,459.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30 - 36 in
Weight Capacity6000 lbs
Weight290 lbs
Top Thickness1-3/4 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeRound
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberKWC-5-Black
BrandBenchPro
PowerYes
TypeProduction Workbench
Shelf TypeUpper
ColorBlack
Adjustment TypeBolted Leg
StyleBench with Uprights and Shelf
Duty RatingHeavy Duty
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialMaple Butcher Block

Warranty

Warranty25 yr