Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB3031976

MPN #: 604-54226

DFC GEOSPEC Coated Rotor - Blank - Dynamic Friction Company 604-54226

|
Questions & Answers (0)
PRICE
$387.95
Out of stock, please check back soon.

DFC Hi-Carbon Alloy GEOMET Coated Rotor

  • 100% Precision Mill-Balanced For Smoother Stopping And Zero Vibration At Any Speed
  • Disc Thickness Variation (DTV) - 010 MM Maximum
  • Engineered With Premium G3000/G11H18 Iron Castings For Strength, Stability, And Durability
  • Fined Turned Finish (16 RMS) For Improved Initial Rotor And Pad Break-In
  • Geomet Coated To Provide High-Performance Corrosion Protection
  • Lateral Runout - 050 MM Maximum
  • Original Equipment (OE) Vane Configuration To Ensure Proper And Maximum Heat Dissipation

Aplication Summary: 2007 - 2011 AUDI S6

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products