Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB3024581

MPN #: 900-31168

DFC Hi-Carbon Alloy GEOMET Coated Rotor - Dynamic Friction Company 900-31168

|
Questions & Answers (0)
PRICE
$102.95
Out of stock, expected on or around 03/07/2023

DFC Hi-Carbon Alloy GEOMET Coated Rotor

  • 100% Precision Mill-Balanced For Smoother Stopping And Zero Vibration At Any Speed
  • Disc Thickness Variation (DTV) - 010 MM Maximum
  • Engineered With Premium G3000/G11H18 Iron Castings For Strength, Stability, And Durability
  • Fined Turned Finish (16 RMS) For Improved Initial Rotor And Pad Break-In
  • Geomet Coated To Provide High-Performance Corrosion Protection
  • Lateral Runout - 050 MM Maximum
  • Original Equipment (OE) Vane Configuration To Ensure Proper And Maximum Heat Dissipation

Aplication Summary: 2017 - 2020 BMW 530E IPERFORMANCE, 530E IPERFORMANCE XDRIVE, 530I, 530I XDRIVE, 540I, 540I XDRIVE, X5