Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB3022122

MPN #: 920-03026

DFC Hi-Carbon Alloy Rotor - Drilled - Dynamic Friction Company 920-03026

|
Questions & Answers (0)
PRICE
$65.95
Out of stock, expected on or around 02/27/2023

DFC Hi-Carbon Alloy Rotor - Drilled

  • 100% Precision Mill-Balanced For Smoother Stopping And Zero Vibration At Any Speed
  • Disc Thickness Variation (DTV) - 010 MM Maximum
  • Engineered With Premium G3000/G11H18 Iron Castings For Strength, Stability, And Durability
  • Fined Turned Finish (16 RMS) For Improved Initial Rotor And Pad Break-In
  • Geomet Coated To Provide High-Performance Corrosion Protection
  • Lateral Runout - 050 MM Maximum
  • Original Equipment (OE) Vane Configuration To Ensure Proper And Maximum Heat Dissipation

Aplication Summary: 2007 - 2008 HYUNDAI TIBURON