Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




2000Plus

Model # :WBB1600338

MPN #: 010180

2000 PLUS® Dial-N-Stamp, 12 Phrases, 1 1/2 x 1/8

Product Description
Just turn the dial for easy selection of common phrases and date. Six-year band. Includes twelve common phrases: Answered, cancelled, paid, shipped, entered, completed, void, billed, received, delivered, filed and approved.

  • Stamp Type: Message Dater
  • Ink Types: Conventional
  • Impression Width: 1-1/2"
  • Impression Height: 1/8"

Message(s): ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$18.50

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in

Product Details

TypeRubber Stamp
Package Quantity1
DescriptionDial-N-Stamp
ColorMulti-colored
Manufacturers Part Number010180
Design/MessageMULTI-PHRASE
Brand2000Plus