Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PIP

Model # :WBB2274160

MPN #: 19-D322/L

PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L

Product Description
Great White® ECO Series™ Seamless Knit Dyneema® Diamond 2.0 Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers

Introducing the first ever bio-based ultra-high molecular weight polyethylene fiber. This innovation utilizes the mass balance approach and further reduces our reliance on fossil fuel based resources. Now bio-based Dyneema® fiber will enable our partners and downstream customers to reduce their carbon footprint while maintaining the same trusted performance. Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

Features:
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond 2.0 & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Dyneema® bio-based fibers equates to 450g of CO2 emissions reduction per pair when compared to traditional Dyneema® fibers
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V)
Liner Material: Dyneema Diamond 2.0 Technology
With Dyneema® Diamond Technology cut resistance can be doubled compared to Dyneema® Continuous Filament Technology. The unmatched comfort level provides a cool, non-irritating sensation and feels like you are not even wearing gloves. But, the best feature of all, is the cost-effective and unmatched durability that stands up to laundering for long lasting value.

Coating: Polyurethane
Polyurethane (PU) is a tough, proven material that offers good tactile sensitivity by way of its thin material deposit. It conforms intimately over multiple glove liners to provide flexibility, dexterity and tactile sensitivity. PU coated gloves are among the most commonly used because they are versatile and provide excellent value. Newer, water-based PU coatings offer improved flexibility and less environmental lifecycle impact.

Grip: Flat
Flat coatings take on the surface properties of the glove liner which results in the thin, conformable deposit of coating material. This results in high dexterity glove with tactile grip in dry and in slightly oily conditions.

ANSI Cut level: A4
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4X42DX
Abrasion: 4
Cut (Coupe Test): X
Tear: 4
Puncture: 2
Cut (TDM-100 Test): D
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripFlat PU
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorWhite
ApplicationUsed for electronics, glass cutting, sheet metal handling, parts assembly, sharp
Series19-D322
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialDyneema Diamond, Polyurethane
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part Number19-D322/L
Lining MaterialDyneema Diamond
Coating MaterialPolyurethane
Cut LevelA3
BrandPIP

Compliance & Certifications

EN 3884X42DX
CertificationsEN 388: 4X42DX, ANSI Cut A4, Abrasion 4, Puncture 3