Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3161714

MPN #: 10401

Ergodyne® ProFlex® 7074 Cut Resistant Gloves, Polyurethane Coated, ANSI A2, XS, Gray

Product Description
The ProFlex® 7024 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI/ISEA 105-2016 level A2 cut protection for safety around sharp materials. Tested to ANSI/ISEA level 5 abrasion resistance, these durable work gloves are built to withstand tough environments. The form-fitting 13-gauge HPPE nylon-spandex knit protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.

PU COATED PALMS FOR ALL-PURPOSE GRIP: The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces.

ANSI/ISEA 105-2016 LEVEL A2 CUT RESISTANCE & LEVEL 5 ABRASION RESISTANCE // 13-GAUGE KNIT: The 13-gauge seamless HPPE polyester-spandex knit is tested to ANSI/ISEA 105-2016 level A2 cut protection and level 5 abrasion resistance for safety around sharp or rough materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A2 is considered a relatively low cut rating with a measure of 500-999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job.

TOUCHSCREEN CAPABLE: Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. These PU coated utility gloves are ideal for construction, assembly, manufacturing, automotive and more.

Features:
  • FLEXIBLE NO-SLIP GRIP –  PU  coated palms provide strong but flexible grip for secure handling with enhanced  dexterity  on a variety of surfaces
  • COMFORTABLE FORM FIT –  13-gauge  HPPE  polyester-spandex  knit  with PU coating moves with you for all-day comfort and minimal hand fatigue 
  • TOUCHSCREEN CAPABLE - Easily swipe, tap and type on smartphones and tablets without removing  gloves 
  • LONG SEAMLESS KNIT CUFFS – Fit snug to wrists to extend protection while keeping dirt and debris out
  • MACHINE WASHABLE


PRICE
$7.60

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripSmooth PU
Gauge13 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorGray
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7024
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialHPPE
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number10401
Lining MaterialNylon
Coating MaterialPolyurethane
Cut LevelA2
BrandErgodyne

Compliance & Certifications

EN 3884X42B
CertificationsEN 388: 4X42B, ANSI Cut A2, Abrasion 5