Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036869

MPN #: DW5572

DeWalt® Diamond Drill Bit, DW5572, 1/4" Diameter, For Tile

Product Description
Dewalt Diamond Drill Bit, DW5572, 1/4" Diameter, For Tile

Features

  • Diamond Welded Tip for Greater life and Durability
  • Reverse Spiral Thread Delivers Continuous Water Feed for Longer Life and Increased Speed
  • Core Ejection Slot Removes Plug for Repetitious Holes


PRICE
$21.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4
Size1/4 in

Product Details

TypeGlass & Tile
MaterialPolycrystalline Diamond
Package Quantity1
DescriptionMasonry Bit
Shank TypeStraight
Manufacturers Part NumberDW5572
BrandDeWalt