DeWalt® Impact Ready Titanium Drill Bit, 1/2" - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
With its unique Pilot Point Tip, the DEWALT IMPACT READY® Titanium Nitride Coated Drill Bits deliver speed and clear holes with minimal burr. The feature tip helps reduce bit walking and Titanium Nitride Coating delivers long life. The optimized flute helps deliver better control of the bit and patented web taper helps increase bit strength. Ideal for metal, wood, and plastic.
PRICE
$86.85 Sold in packages of 3 / $28.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 |
| Weight | 0.1 lbs |
| Diameter | 1/2 |
Product Details
| Material | Titanium Nitride Coated |
| Package Quantity | 1 |
| Manufacturers Part Number | DD5132 |
| Tip Type | Pilot Point |
| Brand | DeWalt |