Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211140

MPN #: 7100176995

3M™ Diamond Grade™ 983-10 Conspicuity Markings, DOT, 2"W x 12"L, White, 100/Pack

Product Description
3M™ Diamond Grade™ Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection. Series 983 are highly retroreflective microprismatic markings designed to mark the sides and rear of vehicles for enhanced visibility and detection.

Features:
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation
  • 3M's Dot reflective tape is highly durable and non-corroding
  • 3M's Dot tape is certified and guaranteed to meet and exceed NHTSA requirements
  • Durable - resists weather, dirt and aging
  • Available in two product constructions
  • Series 983 - strong and durable for easy application to smooth surfaces
  • Pre-sealed edges
  • Non-metallic construction to prevent corrosion


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width2 in

Product Details

TypeConspicuity Tape
Package Quantity100
DescriptionConspicuity Marking Tape
ColorWhite
Manufacturers Part Number7100176995
Self AdhesiveYes
Reflective TypeReflective
ShapeRectangle
Brand3M

Warranty

Warranty7 yr