Features:
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- 10 year warranty
- Non-corroding
Weights & Dimensions
| Length | 150 |
| Width | 2 in |
Product Details
| Type | Conspicuity Tape |
| Color | White |
| Self Adhesive | Yes |
| Material | Transparent Synthetic Resin |
| Package Quantity | 1 |
| Description | Conspicuity Marking Tape |
| Manufacturers Part Number | 7000030834 |
| Reflective Type | Reflective |
| Shape | Rectangle |
| Brand | 3M |
Warranty
| Warranty | 10 yr |