Features:
- Superior polycarbonate for smooth surfaces
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 10-year warranty
- Non-metallic, non-corrosive
- FRA 224 compliant
Weights & Dimensions
| Length | 150 |
| Width | 4 in |
Product Details
| Type | Conspicuity Tape |
| Color | Yellow |
| Self Adhesive | Yes |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Conspicuity Marking Tape |
| Manufacturers Part Number | 7000055577 |
| Reflective Type | Reflective |
| Shape | Rectangle |
| Brand | 3M |
Warranty
| Warranty | 10 yr |