Apache Mills Diamond Deluxe Soft Foot Mat 1/2" Thick 2' x 3' Black
|
Questions & Answers (0)
Product Description
DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps to reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface helps provide a safe walking surface. Abrasion resistant resistance and easy to clean.
Stock Size
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps to reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface helps provide a safe walking surface. Abrasion resistant resistance and easy to clean.
Stock Size
PRICE
$24.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 8 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Diamond Deluxe Soft Foot |
| Border Color Family | Black |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 20570090020000300 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Cleanroom, Home & Office |