NoTrax® Comfort-Eze Anti Fatigue Mat 3/8" Thick 2-1/2' x 5' Black
|
Questions & Answers (0)
Product Description
CUSHION STEP
Extra fatigue relief for workers who stand all day. Ergonomically engineered for maximum comfort and safety. Ideal for packing and shipping rooms, assembly line, workbench, any dry location where employees must stand for extended periods. Resilient 5/16" diameter knobs give top surface extra flex and cushioning, allow cooling airflow beneath feet. Safety beveled edges help eliminate tripping. Molded in one piece of 3/8" thick solid black rubber for superior durability.
Stock Size
Extra fatigue relief for workers who stand all day. Ergonomically engineered for maximum comfort and safety. Ideal for packing and shipping rooms, assembly line, workbench, any dry location where employees must stand for extended periods. Resilient 5/16" diameter knobs give top surface extra flex and cushioning, allow cooling airflow beneath feet. Safety beveled edges help eliminate tripping. Molded in one piece of 3/8" thick solid black rubber for superior durability.
Stock Size
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2-1/2 ft |
| Weight | 20 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Rubber |
| Series | Comfort-Eze |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Bubble |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 447S3060BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |