Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WB905180YB

MPN #: 3926709032X3

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x 3' Black/Yellow Border

Product Description
Apache Diamond Foot Anti-Fatigue 15/16" Thick 2x3' Black/Yellow Border Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


PRICE
$69.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
69.95
Buy 6 units - 10 units
66.95Save $3.00 (4%)
Buy 11+ units
64.95Save $5.00 (7%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width3 ft
Thickness15/16 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialVinyl
SeriesDiamond Foot™
Border Color FamilyYellow
ESDNo
Backing MaterialFoam
PatternDiamond Plate
EdgeBeveled
AntimicrobialNo
Manufacturers Part Number3926709032X3
Slip ResistantYes
BrandApache Mills