Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Apache Mills

Model # :WBB3249088

MPN #: 39097090020000300

Apache Mills® Bubble Flex Antifatigue Mat, 2'L x 3'W, Black

Product Description
1/2" Rubber antifatigue mat with domed air pockets to provide comfort and durability

PRICE
$14.75

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width3 ft
Thickness1/2 in

Product Details

TypeAntifatigue Mat
EdgeBeveled
ColorBlack
Surface MaterialVinyl
Manufacturers Part Number39097090020000300
Border Color FamilyBlack
PatternBubble
BrandApache Mills