Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800320

Global Industrial™ Diamond Plate Anti Fatigue Mat, 15/16" Thick, 2'W x 3'L, Black

Product Description
✓ Chemical-resistant vinyl and diamond-tread plate surface
✓ Thick PVC sponge base helps reduce worker fatigue
✓ Beveled edges provide maximum safety

Create ergonomic pathways in your facility with the Global Industrial™ Diamond Plate Ergonomic Mat. This industrial antifatigue mat is a durable diamond-tread plate made of chemical-resistant vinyl. The plate is surface-bonded to a buoyant foam base, providing a plush-like support to walking or standing employees. Beveled edges provide maximum safety. This slip-resistant, 15/16" thick ergonomic mat provides safety and ergonomic comfort to workers.

  • For use in dry work areas
  • Vinyl surface/foam base
  • Reduces employee fatigue with thick PVC sponge base
  • 100% recycled top surface, sponge base 100 virgin material - overall 50% recycled content
  • PRICE
    $62.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3 ft
    Width2 ft
    Weight13.2 lbs
    Thickness15/16" in

    Product Details

    TypeStandard Size
    Wet/Damp/Dry RatingUsable in wet area
    ColorBlack
    Surface MaterialVinyl
    Border Color FamilyBlack
    ESDNo
    Backing MaterialVinyl Foam
    PatternDiamond Plate
    ModularNo
    EdgeBeveled
    AntimicrobialNo
    Manufacturers Part Number800320
    Slip ResistantYes
    BrandGlobal Industrial

    Warranty

    WarrantyLimited 5-Year

    Compliance & Certifications

    Environmental ConditionsDry Area