Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800325

Global Industrial™ Diamond Plate Anti Fatigue Mat, 9/16" Thick, 3'W x 5'L, Black/Yellow Border

Product Description
✓ Chemical-resistant vinyl and diamond-tread plate surface
✓ Thick PVC sponge base helps reduce worker fatigue
✓ Yellow colored border for maximum safety awareness

Create ergonomic pathways in your facility with the Global Industrial™ Diamond Plate Ergonomic Mat. This industrial antifatigue mat is a durable diamond-tread plate made of chemical-resistant vinyl. The plate is surface-bonded to a buoyant foam base, providing a plush-like support to walking or standing employees. Beveled edges provide safety and the safety-colored border model allows maximum safety awareness. This slip-resistant, 9/16" thick ergonomic mat provides safety and ergonomic comfort to workers.

  • For use in dry work areas
  • Vinyl surface/foam base
  • Reduces employee fatigue with thick PVC sponge base
  • 100% recycled top surface, sponge base 100 virgin material - overall 50% recycled content
  • PRICE
    $149.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5 ft
    Width3 ft
    Weight23 lbs
    Thickness9/16'' in

    Product Details

    TypeStandard Size
    Wet/Damp/Dry RatingUsable in wet area
    ColorBlack/Yellow
    Surface MaterialVinyl
    Border Color FamilyYellow
    ESDNo
    Backing MaterialVinyl Foam
    PatternDiamond Plate
    ModularNo
    EdgeBeveled
    AntimicrobialNo
    Manufacturers Part Number800325
    Slip ResistantYes
    BrandGlobal Industrial

    Warranty

    WarrantyLimited 5-Year

    Compliance & Certifications

    Environmental ConditionsDry Area