Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WBB2947097

MPN #: FP3x4x36x72BK

Wearwell® FOUNDATION Diamond-Plate Platform KIT 4"H x 36"W x 72"L

Product Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, the Diamond-Plate pattern offers more than rugged good looks - it provides undeniable traction!

PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height4 in
Weight39 lbs
Thickness2.75 in

Product Details

TypePlatform Kit
ColorBlack
SeriesFoundation Platforms
Border Color FamilyNo
Backing MaterialPolypropene/Aluminum
PatternDiamond-Plate Tiles
MaterialPolypropene/Aluminum
Manufacturers Part NumberFP3x4x36x72BK
BrandWearwell