Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB3134658

MPN #: 8031-LG

GSS Diamond Quilted Jacket w/ Removable Hood, Class 3, Lime, Large

Product Description

Features:
  • 100% Polyester Silky Habotai Shell With Durable Water Repellent Finish ( Polyacrylate Coating )
  • 5-oz 100% Polyester Filled Quilted Mid Lining
  • Cotton Feel Waffle Fabric Inside Lining
  • Cropped Collar
  • Two Outer Pockets
  • Certification: ANSI/ISEA 107-2015 Class 3
  • Sizes MD-5XL
  • Item # 8031-Lime


PRICE
$72.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
SizeL

Product Details

TypeQuilted Jacket
ClassClass 3
ColorGreen
Number of Pockets2
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionClass 3 Diamond Quilted Jacket with Removable Hood
GenderMen's
Package Quantity1
Manufacturers Part Number8031-LG
WaterproofYes
Primary UseCold Weather Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA 107 2020 Type R Class 3