- The Diamond® Essentials Advantage: Medical Grade Resins to Meet Demanding Requirements
- Compliant with USP Class VI standards for pharmaceutical, research, and packaging applications
- FDA CFR-21 compliant for food contact
- Free of heavy metals and RoHS compliant
- BPA and Phthalate free Molded to Precise Specifications for Consistent Wall Thickness and Smooth Surfaces
- Improves bottle and seal integrity
- Reduces content "hang-up"
- Manufactured in ISO 13485 and ISO 9001 certified facility Leakproof, Linerless Caps for Secure Closure
- Engineered with semi-buttressed threads for superior performance compared to alternate designs
- Integrated seal ring molded into cap to prevent leaks
- Linerless cap design to eliminates the contamination risk associated with liners: wrinkles, tears, wear, corrosion, reaction, and leakage Efficiency in Operations
- Industry accepted cap and closure sizes for seamless integration into filling operations
- Packaged with bottles and caps separate to eliminate the need to uncap the bottles before filling
- Produced and packed in a controlled environment to assure cleanliness
Globe Scientific Diamond® Essentials Boston Bulk Bottle, 15 mL Cap.,2000/Case,Amber
Write a Review
|
Questions & Answers (0)
Product Description
Diamond® Essentials bulk plastic bottles meet the market need for efficient, effective, and economical packaging options aimed at manual and automated filling operations. Packaged in bulk with caps and bottles bagged separately, no de-capping step is needed before filling Diamond® Essentials Bulk Bottles. Available in wide and narrow mouth options with cap and closure sizes that match industry norms, the bottles integrate easily into filling operations.Diamond® Essentials bulk plastic laboratory bottles are precision molded from virgin high density polyethylene (HDPE) resins for consistent wall thickness and smooth surfaces inside and out. These rugged HDPE bottles are resistant to most corrosives and are suitable for freezer storage down to -100°C. Amber bottle options reduce UV light transmission to protect light sensitive contents and comply with US Pharmacopeia requirements for light transmission. Polypropylene caps are engineered with an integrated seal ring and semi-buttressed threads for leak proof closure. These leak proof bottles are designed and tested to withstand the highest pressure thresholds in the industry.Features:
PRICE
$1,059.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/16 in |
Product Details
| Type | Plastic Bottle |
| Neck Finish | 14 |
| Capacity | 15 |
| Material | HDPE |
| Package Quantity | 2000 |
| Color | Brown |
| Manufacturers Part Number | 7560015AMBKS |
| Cap Material | PP |
| Brand | Globe Scientific |