Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3254057

MPN #: 7560500BKS

Globe Scientific™ Diamond® Essentials™ Bottle w/Screw Cap, 500mL Cap., White,125/Case

Product Description
Narrow mouth bottles improve pouring of liquid contents making them perfect for storing and shipping liquids.Diamond® Essentials™ bulk plastic bottles meet the market need for efficient, effective, and economical packaging options aimed at manual and automated filling operations. Packaged in bulk with caps and bottles bagged separately, no de-capping step is needed before filling Diamond® Essentials™ Bulk Bottles. Available in wide and narrow mouth options with cap and closure sizes that match industry norms, the bottles integrate easily into filling operations.Diamond® Essentials™ bulk plastic laboratory bottles are precision molded from virgin high density polyethylene (HDPE) resins for consistent wall thickness and smooth surfaces inside and out. These rugged HDPE bottles are resistant to most corrosives and are suitable for freezer storage down to -100°C. Amber bottle options reduce UV light transmission to protect light sensitive contents and comply with US Pharmacopeia requirements for light transmission. Polypropylene caps are engineered with an integrated seal ring and semi-buttressed threads for leak proof closure. These leak proof bottles are designed and tested to withstand the highest pressure thresholds in the industry.The Diamond® Essentials™ Advantage:
  • Medical Grade Resins to Meet Demanding Requirements
  • Compliant with USP Class VI standards for pharmaceutical, research, and packaging applications
  • FDA CFR-21 compliant for food contact
  • Free of heavy metals and RoHS compliant
  • BPA and Phthalate free
Molded to Precise Specifications for Consistent Wall Thickness and Smooth Surfaces:
  • Improves bottle and seal integrity
  • Reduces content "hang-up"
  • Manufactured in ISO 13485 and ISO 9001 certified facility
Leakproof, Linerless Caps for Secure Closure:
  • Engineered with semi-buttressed threads for superior performance compared to alternate designs
  • integrated seal ring molded into cap to prevent leaks
  • Linerless cap design to eliminates the contamination risk associated with liners: wrinkles, tears, wear, corrosion, reaction, and leakage
Efficiency in Operations:
  • Industry accepted cap and closure sizes for seamless integration into filling operations
  • Packaged with bottles and caps separate to eliminate the need to uncap the bottles before filling
  • Produced and packed in a controlled environment to assure cleanliness
PRICE
$185.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-11/16 in

Product Details

TypePlastic Bottle
Neck Finish22
Capacity500
Closure TypeNarrow Mouth
MaterialPolypropylene/Polyethylene
Package Quantity125
ColorWhite
Manufacturers Part Number7560500BKS
Cap MaterialPP
BrandGlobe Scientific