Diamondback® Ramps Only For Uhb6050t - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Ramp Components (pair) for building a Multi-Tunnel Hose Bridge System for lines up 6.5"
PRICE
$1,082.94 Sold in packages of 2 / $541.47 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 16 in |
| Height | 8-1/8 in |
Product Details
| Type | Cable & Hose Bridge System |
| Color | Yellow |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 3 |
| Capacity | 17,100 lbs/Tire |
| Material | Urethane |
| Package Quantity | 2 |
| Description | Ramps Only For UHB6050T |
| Manufacturers Part Number | UHB5060R |
| Brand | Checkers Industrial Products |