Diamondback® Cable & Hose Bridge System For Up To 6.5" Line
Write a Review
|
Questions & Answers (0)
Product Description
Diamondback® Single Tunnel Modular Cable and Hose Bridge Systems for lines up to 6.5" provide protection for valuable cable and hose lines while ensuring a method of safe passage for vehicles. They replace wooden and metal fabricated ramps. High density, all-weather urethane construction protects from damage by physical pressure and reduces cable and hose maintenance and replacement costs. The lightweight, modular design of interlocking 16 inch wide sections provides multi-length flexibility. Diamondback® Cable and Hose Bridge Systems are intended for temporary installations only.
PRICE
$1,025.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 16 in |
| Height | 8-1/8 in |
Product Details
| Type | Cable & Hose Bridge System |
| Color | Yellow |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 1 |
| Capacity | 17,100 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | Cable & Hose Bridge System For Up To 6.5 Line |
| Manufacturers Part Number | UHB5060 |
| Brand | Checkers Industrial Products |