Die Cast Adjustable Lever - 1/2-13 - 3.07" Handle - 1.77" Stud - Black - J.W. Winco 8T45A03K GN300
Write a Review
|
Questions & Answers (0)
Product Description
GN300 Adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.
PRICE
$8.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2-13 in |
| Handle Length | 3.07" |
| Thread Length | 1.77 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Handle Material | Zinc Die-Cast |
| Type | Threaded Stud |
| Color | Black |
| Series | GN300 |
| Country of Origin | Import |
| Screw Material | Steel, Black Oxide Finish |
| Material | Die Cast |
| Insert Material | Steel, Black Oxide Finish |
| Description | Adjustable Lever |
| Manufacturers Part Number | 300-78-1/2X13-45-SW |
| Brand | J.W. Winco |