Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB981859

MPN #: 1012D2C12127

Lenox Diemaster 2® Bi-Metal Bandsaw Coil, 1200" Long, 0.5"W, 14 TPI, .025" Thick

Product Description
Features:
    Faster Cutting With M-42 High Speed Steel Tooth Edge
    Runs at twice the speed of carbon blades for faster, easier cutting

    Longer Blade Life
    Lasts 10 times longer than carbon blades

    For General Purpose Hand-Fed Applications
    Tool and die shops, machines shops, maintenance facilities


PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200 in
Width1/2 in
Blade Thickness0.025 in

Product Details

TypeDiemaster 2®
TPI14
MaterialBi-Metal
Manufacturers Part Number1012D2C12127
BrandLenox