Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB981612

MPN #: 4048NEC12127

Lenox NEO-Type® Carbon Band Saw Coil, 1200" Long, 0.5"W, 14 TPI, .025" Thick

Product Description
Features:
    Straighter, easier cuts
    The body of this blade is heat treated for extra stability while cutting
    Recommended for use at band speeds less than 4000 feet (1200 meters) per minute

    Designed for use on vertical contour saws and small cut-off saws
    Perfect for utility cutting of a wide variety of materials


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200 in
Width1/2 in
Blade Thickness0.025 in

Product Details

TypeNEO-Type®
TPI14
MaterialCarbon
Manufacturers Part Number4048NEC12127
BrandLenox