Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136026

MPN #: 93A4

Ingersoll Rand® Digger w/ Hitch Retainer, 7/8" x 3-1/4" Hex Shank, 2350 BPM, 45 CFM

Product Description
Ideal for digging clay, frozen ground, horizontal concrete demolition, tunnelling, and bridgework, the 93 Series diggers can tackle almost anything. With a short, powerful 2.5 inch piston stroke and multiple configurations available, you can remove material quickly and easily.

Features:
  • Access: The 93 Series feature a tease throttle for maximum precision, coupled with a D-shape handle to allow access to tighter spaces
  • Durability: With a rubber buffer retainer to absorb shock and protect the tool, the 93 Series diggers will last for years
  • Reliability: The side exhaust and steel cone increase user safety and productivity for better use every time
  • Weight: Built with premium materials, the 93 Series diggers are lightweight and easy to use


PRICE
$1,709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8
Weight21 lbs
Stroke Length2-1/2 in
Bore1-11/16 in
Hose Size Inside Diameter1/2"

Product Details

Blows per Minute2350 BPM
TypeDigger
CFM45 CFM
Air Inlet Thread Size (NPT)3/8 in
Tool TypeDigger
Pressure90 psi
DescriptionDigger w/ Hitch Retainer
Manufacturers Part Number93A4
PSI90 psi
BPM2350
BrandIngersoll Rand