Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136035

MPN #: 95LA3

Ingersoll Rand® Digger w/ Latch Retainer, 1" x 4-1/4" Hex Shank, 4" Stroke, 1850 BPM, 47 CFM

Product Description
The 95 Series diggers are meant for heavy duty work, from foundation work, to piping, to break demolition. With a 4 inch piston stroke, multiple configurations available and a steel cone, these diggers will not let you down.

Features:
  • Weight: With a diecast aluminum handle and housing, the 95 Series is as lightweight as it is powerful, making hard work easy
  • Durability: Built with premium materials, the 95 Series can withstand harsh conditions and repeated drops without affecting its performance
  • Reliability: The 95 Series is equipped with rubber buffer retainers to absorb shock and prolong the life of your tool


PRICE
$1,599.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-7/8
Weight30 lbs
Stroke Length4 in
Bore1-11/16 in
Hose Size Inside Diameter1/2"

Product Details

Blows per Minute1850 BPM
TypeDigger
CFM47 CFM
Air Inlet Thread Size (NPT)3/8 in
Tool TypeDigger
Pressure90 psi
DescriptionDigger w/ Latch Retainer
Manufacturers Part Number95LA3
PSI90 psi
BPM1850
BrandIngersoll Rand