Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitutoyo

Model # :WBB611806

MPN #: 192-630-10

Mitutoyo 192-630-10 Digimatic Height Gage

Product Description
Digimatic Height Gage, 12"/300mm X .0005"/.0002"0.01mm/0.005mm, With Output

  • Two reference presets
  • Dual switchable resolutions for both inch and metric
  • With SPC output
  • Coarse and fine feed
  • With carbide tipped scriber
PRICE
$1,799.00

1
1
Available on or around 09/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Data Output Cable (40")905338 in
Min Measurement0 in
Data Output Cable - 80 Inch905409 in
Max Measurement300 in
Resolution/Graduation0.001 in

Product Details

Battery TypeSR44
DigitalYes
TypeHeight Gage
Series192
Data OutputYes
StyleStandard
Mechanical Or DigitalDigimatic
Accuracy (+/-)0.001 in
IP RatingNone
Manufacturers Part Number192-630-10
BrandMitutoyo