Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2381494

MPN #: DCB-275D

Royal Sovereign® DCB-275D Digital Coin Counter 1 Row

|
Questions & Answers (0)
PRICE
$47.95
was $57.99
Save $10.04 (17.31%)
Usually ships in 5 to 8 days
The Royal Sovereign DCB-275D Digital Coin Counter is a 1 row coin counter with fast sorting speed and a digital count display. Quickly counts 120 coins per minute and can hold up to 75 coins at a time. The digital display shows the individual dollar value and quantity of each denomination. Easy open top cover allows the manual removal of foreign objects. Ideal for homes and organizations in need of an accurate and reliable coin sorting and counting solution.
  • Value Counting: Digital display shows total amount of coins counted
  • High Volume: Large hopper holds up to 75 coins
  • Fast Operation: Sorter sorts up to 120 coins per minute
  • Portable: Easily move the lightweight sorter due to its compact design


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.