- Mechanical, keyless push-button lock
- Designed for sliding glass doors, sliding gates, door walls and any sliding configuration
- Comes with multiple strike plates for a number of mortised and surface mounted applications
- Easy to change combination
- Lifetime mechanical warranty
- Changeable Handing
- Mounts on doors 1/8" - 2" thick, up to 5" thick with Extension Kit
- Key Override option available (2500 KO)
- Over-Sized Knob available
Lockey Digital Door Lock 2500 Mechanical Keyless Hook Bolt, Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 1-5/8 in |
| Height | 5-5/8 in |
Product Details
| Max User Codes | 1 |
| Material | Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components |
| Manufacturers Part Number | 2500SC |
| Resistance | Full Weather Proof |
| Handle Type | Knob |
| Brand | LockeyUSA |