- Double Combination (DC) Keyless Lock, with combination on outside and inside
- Mechanical, keyless push-button lock
- Thumb turn on entry and exit
- Adjustable Deadbolt
- Heavy Duty deadbolt security
- Changeable Handing
- Easy to change code
- Lifetime Mechanical Warranty
- Easy installation with EZ plates, no drilling required
- Covers standard 2 1/8" hole
- Ideal for residential entry doors, garage doors, and commercial doors
Lockey Digital Door Lock M210 Mechanical Keyless Deadbolt Double Combination, Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/16 in |
| Depth | 1-3/4 in |
| Height | 4-7/8 in |
Product Details
| Max User Codes | 1 |
| Material | Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components |
| Manufacturers Part Number | M210SNDC |
| Resistance | Full Weather Proof |
| Handle Type | Thumb Turn |
| Brand | LockeyUSA |