Take 15% off your entire order!

Offer applied at checkout

Digital Electric Heating Pad, Medium Size 18" x 14"

Digital Electric Heating Pad, Medium Size 18" x 14"

Item #: WBB2194246

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Digital Electric Heating Pad, Medium Size 18" x 14"

The electric pad provides moist heat without adding water (fomentation). The hand controller digitally adjusts temperature and treatment time. The pad includes a flannel cover. Electric Heating Pad - Moist - Digital - Medium Size - 18" x 14".

Product Details

  • Brand Fabrication Enterprises
  • Package Quantity 1
  • Description Digital Electric Heating Pad
  • Warranty 1 yr
  • Material Flannel
  • Style Medium
  • Manufacturers Part Number 11-1136
  • Color Family Beige

Weights & Dimensions

  • Width 14 in
  • Height 1 in
  • Weight 4 lbs
  • Length 18 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Digital Electric Heating Pad, Medium Size 18" x 14"

Digital Electric Heating Pad, Medium Size 18" x 14"

Item #: WBB2194246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant