INSIZE 3400-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble
|
Questions & Answers (0)
Product Description
InSize Digital Outside Micrometer W/Counter, 3400-1, 0-1" Range
Counter resolution:.001" Thimble graduation: .0001" Carbide tips Ratchet stop Supplied with setting standards (except with 0-1") Supplied in fitted storage case
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Metric or Inch | Inch in |
| Range | 0-1 |
Product Details
| Digital | No |
| Type | Mechanical Counter Outside Micrometer |
| Case | Yes |
| Measuring Face Material | Carbide |
| Rotating Spindle | No |
| Accuracy | 0.00016 IN °F |
| Data Output | No |
| Style | General Purpose |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Digital Counter | Yes |
| Accuracy (+/-) | 0.0001 in |
| Fraction Option | No |
| Anvil Shape | Spherical |
| Description | Mechanical Outside Micrometer |
| IP Rating | None |
| Manufacturers Part Number | 3400-1 |
| Thimble Type | Ratchet Stop |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |