Escali®, DHP2, Digital Pen Thermometer, NSF Listed, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Escali DHP2 Digital Pen Thermometer provides quick measurements in a portable and easy to use design. Front facing controls are accessible with one hand and protected by a durable splash guard that is easy to wipe clean. The clear digital display is easy to read and features a hold function to keep measurements on display when necessary
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 1-3/4 in |
| Height | 1 in |
Product Details
| Min Temperature | 32° °C |
| Material | ABS |
| Description | Digital Pen Thermometer |
| Manufacturers Part Number | DHP2 |
| Max Temperature | 392° °C |
| Brand | Escali |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF |