Escali® AHO1-Oven Thermometer NSF Listed
Write a Review
|
Questions & Answers (0)
Product Description
You can trust the internal oven temperature when you are using the Escali® Oven thermometer as not all built in oven thermometers are accurate.
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Min Temperature | 40 °C |
| Material | Stainless Steel |
| Description | Oven Thermometer NSF Listed |
| Manufacturers Part Number | AHO1 |
| Max Temperature | 500 °C |
| Brand | Escali |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF |