J.W. Winco DIN 444 Swing Bolts, Steel, Blackened, M6, 2"L, 1/4" I.D., 9/16" O.D.
Write a Review
|
Questions & Answers (0)
Product Description
DIN 444 precision type swing bolts are made from steel with a blackened finish, and are mainly used for jigs and fixtures. Color finish is Black.
PRICE
$11.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Thread Size | M6 in |
| Thread Length | 1-1/4 in |
| Eye Outside Dimension | 9/16" |
| Eye Inside Dimension | 1/4" |
Product Details
| Country of Origin | Import |
| Finish | Blackened |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 6N50G28 |
| Grade | Class 5.8 |
| Brand | J.W. Winco |