Steel closet bolts treated with a special anti-corrosion coating. This coating allows the bolts to be "rust resistant." Each bag contains 2 bolts, 2 plastic stand-up washers, 2 round washers and 2 open-end nuts.
Black Swan Closet Bolts - Steel - Anti-Corrosive - Bagged, 1/4" X 2-1/4" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.00 Sold in packages of 50 / $1.40 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Size | 1/4 x 2-1/4 |
Product Details
| Package Quantity | 50 |
| Description | Closet Bolts - Steel - Anti-Corrosive - Bagged |
| Manufacturers Part Number | 12260 |
| For Use With | Toilet Bowls |
| Brand | Black Swan |