Advance Controls 152401 DIN Rail Fuse Holder, 2 Pole, Class CC Fuse, No Indicator Light
Write a Review
|
Questions & Answers (0)
Product Description
1, 2 & 3 Pole Class CC Fuse Holders with or without LED Blown Fuse Indicator, DIN rail Mount, Touch-Safe Design, Rejection features allows only Class CC Type Fuses. For use with CCMR, KLDR, and KLKR fuses. UL 4248, CSA. Interrupt Rating is 200000 Amps.
PRICE
$18.75
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35mm |
| Depth | 56mm |
| Height | 78mm |
| Weight | .28 lbs |
Product Details
| Type | Class CC |
| Color | Gray |
| Amperage | 30 A |
| Hertz | 50/60 Hz |
| Mounting Location | DIN Rail |
| Voltage | 600 V |
| Number of Poles | 2 |
| Wire Range | .75 - 16mm(2) |
| Material | Self Extinguishing Plastic |
| Manufacturers Part Number | 152401 |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP20 |
| Certifications | UL 4248 Listed, CSA, CE |