Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power-Flo Technologies

Model # :WBB586515

MPN #: ATDR5

Mersen/Ferraz Shawmut, Model Atdr5, 600v 5a Cc Td Fuse - Pkg Qty 10

Product Description
Amp-trap 2000® ATDR small-dimension fuses can provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time delay characteristics in their class with excellent cycling ability for small motor loads.

Features:
  • Extremely high Interrupting rating Fuses: Protection of power Semiconductors according to IEC 269.1 and 4
  • 660V Voltage Rating according to IEC 33
  • gR Class Ratings from 75 to 800A according to VDE 636-23 and IEC 269.4
  • Three Models complying with BS 88-4
PRICE
$180.00  Sold in packages of 10 / $18.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Diameter0.41 in

Product Details

TypeTime-Delay
FamilyClass CC - Motor Duty - ATDR
Voltage600 V
Manufacturers Part NumberATDR5
Amperage5 A
RatingCC
BrandPower-Flo Technologies

Compliance & Certifications

CertificationsMeet IEC, NFC, UNE Standards. RoHS Compliant.