x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7

J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7

Item #: WBB1504923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7

The highly polished DIN 319-AL aluminum ball knob is an attractive addition for a hand knob application.

  • MATERIAL Aluminum
  • BRAND J.W. Winco
  • h MM 15
  • h INCHES 0.59
  • BORE --
  • d4 MM 8
  • THREAD M4 x .7
  • SERIES DIN319-AL
  • d4 INCHES 0.31
  • TYPE Tapped
  • d2 TAPPED M4 x .7
  • d1 MM 16
  • d1 INCHES 0.63
  • MANUFACTURERS PART NUMBER 4NB49/C
  • DIAMETER 16
  • t1 MIN INCHES 0.28
  • DESCRIPTION Ball Knobs
  • t1 MIN MM 7.2
  • t2 MIN INCHES 0.35
  • t2 MIN MM 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7

J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7

Item #: WBB1504923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7
    J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 16mm Diameter mm Length M4x.7
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant