x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25

J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25

Item #: WBB1504660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.20

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25

Standard fixed handles DIN 39 are used in applications where a positive non-revolving grip is required. Maximum heat resistance of nylon plastic: 100°C (212°F). For use on this handle: DIN 911 hex keys available.

  • MATERIAL Nylon Plastic
  • BRAND J.W. Winco
  • BORE --
  • INT. HEX INCHES 0.16
  • INT. HEX MM 4
  • l1 MM 64
  • THREAD M8 x 1.25
  • LENGTH 64
  • SERIES DIN39-KT
  • l1 INCHES 2.52
  • l2 MM 13
  • l2 INCHES 0.51
  • l3 MM 8
  • l3 INCHES 0.31
  • TYPE Threaded Stud
  • d4 H13 - TOL. INCHES 0.51
  • d4 H13 - TOL. MM 13
  • d1 MM 20
  • d1 INCHES 0.79
  • MANUFACTURERS PART NUMBER 20WG56/E
  • DIAMETER 20
  • DESCRIPTION Fixed Handle
  • d3 THREAD M8 x 1.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25

J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25

Item #: WBB1504660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25
    J.W. Winco DIN39-KT Nylon Fixed Handle W/Threaded Stud 20mm Diameter 64mm Length M8x1.25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant