x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX1173XC10 - Drying Cradle Insert For 1173 Series, 18"L 17-1/2"D 10-1/2"H, Stainless Steel

Dinex DX1173XC10 - Drying Cradle Insert For 1173 Series, 18"L 17-1/2"D 10-1/2"H, Stainless Steel

Item #: WBB1189684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$324.68 up to 22% OFF

Price: $253.95

Save $12.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Drying Cradle Insert For 1173 Series, 18"L 17.50"D 10.50"H, Stainless Steel, DX1173XC10

Features:
  • Keep Your Trayline And Dishwashing Area Organized And Operating At Peak Efficiency
  • The Stainless Steel Cradles Are Removable For Direct Dishwasher Service
  • Racks To Accommodate Food Service Needs For Drying And Storing

  • MANUFACTURERS PART NUMBER DX1173XC10
  • COLOR FINISH Stainless Steel
  • CASE QUANTITY 1
  • DEPTH INCHES 17-1/2
  • HEIGHT INCHES 10-1/2
  • MATERIAL Stainless Steel
  • WIDTH INCHES 18
  • BRAND Dinex
  • DESCRIPTION Drying Cradle Insert
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX117361 - Classic insulated-Dome, insulated, 9-7/8"D, 12/Cs, Cranberry

Item #: B1190915

Not Yet Rated

Usually ships in 5 to 8 days

$272.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX1173XC10 - Drying Cradle Insert For 1173 Series, 18"L 17-1/2"D 10-1/2"H, Stainless Steel

Dinex DX1173XC10 - Drying Cradle Insert For 1173 Series, 18"L 17-1/2"D 10-1/2"H, Stainless Steel

Item #: WBB1189684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant