x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX1173X50 - Holds 50 Domes or 100 Bases/Underliners, 19-1/2"L 20-1/4"D 73"H, Stainless Steel

Dinex DX1173X50 - Holds 50 Domes or 100 Bases/Underliners, 19-1/2"L 20-1/4"D 73"H, Stainless Steel

Item #: WBB1189700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,318.70 up to 24% OFF

Price: $2,536.00

$422.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dinex Holds 50 domes or 100 Bases/Underliners, 19.50"L 20.25"D 73"H, Stainless Steel, DX1173X50

Features:
  • Keeps Your Trayline And Dishwashing Area Organized And Operating At Peak Efficiency
  • The Stainless Steel Cradles Are Removable For Direct Dishwasher Service
  • Various Racks Offered To Accommodate Food Service Needs For Drying And Storing

  • MANUFACTURERS PART NUMBER DX1173X50
  • COLOR FINISH Stainless Steel
  • CASE QUANTITY 1
  • DEPTH INCHES 20-1/4
  • HEIGHT INCHES 73
  • MATERIAL Stainless Steel
  • WIDTH INCHES 19-1/2
  • BRAND Dinex
  • DESCRIPTION Drying/Storage Cart
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX1173X80 - Drying/Storage Cart, 80 Domes or 160 Bases/Underliners, 40"x 20-1/4" x5 9", S/S

Item #: B1189581

Not Yet Rated

Usually ships in 5 to 8 days

$3,043.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX1173X50 - Holds 50 Domes or 100 Bases/Underliners, 19-1/2"L 20-1/4"D 73"H, Stainless Steel

Dinex DX1173X50 - Holds 50 Domes or 100 Bases/Underliners, 19-1/2"L 20-1/4"D 73"H, Stainless Steel

Item #: WBB1189700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant