Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190895

MPN #: DX540031

Dinex DX107703 - insulated-Base For Insulated Domes, 9-1/2" D, 12/Cs, Onyx

Product Description
Dinex Insulated.-Base For Insulated. Domes, 9-1/2" D, 12/Cs, Onyx, DX107703

Features:
  • Insulated Base To Hold Standard 9 Plates
  • Fits All Dinex Entry°©E Domes
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
PRICE
$335.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth10-1/2 in
Height10-3/4 in

Product Details

MaterialUrethane Foam
Package Quantity1
DescriptionFenwick Insulated Dome
ColorBrown
Manufacturers Part NumberDX540031
BrandDinex