Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190836

MPN #: DX340084

Dinex DX340084 - Turnbury® Insulated Dome, 10"Dia, 12/Cs, Sage

Product Description
Dinex Turnbury® Insulated. Dome, 10"Dia, 12/Cs, Sage, DX340084

Features:
  • Stylish Insulated Dome For 9 Plate
  • Features Molded-In Handle And High Food Clearance
  • For Hot Or Cold Foods
  • Not Recommended For Microwave
  • BPA Free
PRICE
$429.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth10-1/2 in
Height10-3/4 in

Product Details

MaterialUrethane Foam
Package Quantity1
DescriptionTurnbury® Insulated Dome
ColorGreen
Manufacturers Part NumberDX340084
BrandDinex