Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190682

MPN #: DX9000B03

Dinex DX9000B03 - Tropez Cup, High-Temp, 8Oz., 48/Cs, Onyx

Product Description
Dinex Tropez Cup, High-Temp, 8Oz., 48/Cs, Onyx, DX9000B03

Features:
  • Features Large, Sturdy Drinking Handle
  • Specialty Line Of High Temperature, Non-Insulated Ware For Patient Meal Service
  • Made Specifically For Convection Rethermalization And Cook/Chill Systems
  • Constructed Of Special High Heat Resin To Ensure Safe And Efficient Heating
  • Upscale Styling Enhances Meal Presentation And Patient Satisfaction
  • China-Like Finish
PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height9-1/2 in

Product Details

TypeTropez Cup
Capacity8 oz
MaterialPolypropylene (PPY)
Package Quantity1
ColorBlack
Manufacturers Part NumberDX9000B03
BrandDinex