Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1189980

MPN #: DXSWC503

Dinex DXSWC503 - Tulip Cup- Swirl, 5 Oz., 96/Cs, Black

Product Description
Dinex Tulip Cup- Swirl, 5 Oz., 96/Cs, Black, DXSWC503

Features:
  • Two Styles Available In Durable, Dishwasher Safe, BPA Free San
  • Ideal For Standard Portions Of Salads, Fruit Or Dessert
  • Dxswc6 And Dxswc8 Are NSF Listed
PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth3-3/4 in
Height2-1/4 in

Product Details

Capacity5 oz
MaterialSAN
Package Quantity1
DescriptionTulip Cup
ColorBlack
Manufacturers Part NumberDXSWC503
BrandDinex