Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190259

MPN #: DX300050

Dinex DX300050 - Turnbury® Insulated Pedestal Base Mug, 8 Oz. 48/Cs, Dark Blue

Product Description
Dinex Turnbury® Insulated. Pedestal Base Mug, 8 Oz. 48/Cs, Dark Blue, DX300050

Features:
  • Stylish, 8 Oz. Pedestal Base Mug For Hot Or Cold
  • Distinctive Swirl Design
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • For Hot Or Cold Beverages
  • The Heavy-Duty Handle Allows Secure, Three Finger Holding With Thumb Rest
  • Does Not Stack
  • BPA Free
PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/4 in
Depth14-1/2 in
Height9 in

Product Details

Capacity8 oz
MaterialUrethane Foam
Package Quantity1
DescriptionTurnbury® Insulated Pedestal Based Bowl
ColorBlue
Manufacturers Part NumberDX300050
BrandDinex